Motion
313W1118X-Y/XL
313W1118X-Y/XL 313W1118X-Y/XL-ANSI TYPE
Mi Item #15268524
MFR #313W1118X-Y/XL
Price$45.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
313W1118X-Y/XL 313W1118X-Y/XL-ANSI TYPE
Mi Item #15268524
MFR #313W1118X-Y/XL

Mfr description
313W1118X-Y/XL 313W1118X-Y/XL-ANSI TYPE
  • Durable lightweight performance wicking fabric with cotton backing
  • ANSI/ISEA 107 Class 2
  • CSA Z96 Class 2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.96/each

Specifications

Details

  • ANSI Class
    R2
  • Color
    Hi-Vis Yellow
  • Description
    ANSI Type R Class 3 and CSA Z96 Class 2 Women's X-Back Short Sleeve Shirt
  • Manufacturer Upc Number
    616314764820
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)