Specifications
Dimensions
- Glove SizeS or Size 7
Details
- Additional DetailsUsed in electronic and computer assembly, quality control, inspection and general assembly.
- Coating CoveragePalm & Fingers
- Coating MaterialPolyurethane
- ColorGrey
- Cuff TypeKnit Wrist
- DescriptionSeamless Knit Polyester Glove with Polyurethane Coated Flat Grip on Palm & Fingers - Sock Fold
- Grip PatternFlat
- Manufacturer Upc Number616314780509
- Material TypeKnit Gloves - Coated
- UPC_NO616314780509
Overview
Mfr description
33-G115SF/S 33-G115SF/S-SMLSS KNIT POLY
- Seamless knit polyester shell offers increased comfort, finger dexterity and breathability
- Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
- Knit Wrist helps prevent dirt and debris from entering the glove
- Breathable back for comfort
- Pair packed for ease of distribution
- Silicone free