Motion
43-858M
MI ITEM #15268530
MFR #43-858M
Price$17.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #15268530
MFR #43-858M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$17.91/each

Specifications

Dimensions

  • Glove Size
    M
  • Weight
    32 oz

Details

  • Additional Details
    Used for hot metal handling, glass handling, foundries and forging operations.
  • Color
    Green
  • Cuff Type
    Knit Wrist
  • Description
    DuPont™ Kevlar® / Preox Seamless Knit Hot Mill Glove with Cotton Liner - Extended Cuff
  • Lined
    Cotton Terry
  • Manufacturer Upc Number
    616314862946
  • UPC_NO
    616314862946

Overview

Mfr description
43-858M 43-858M- KEVLAR/PREOX SMLSS KNIT
  • Seamless construction offers increased comfort and breathability
  • Kevlar®/Preox blend shell provides excellent cut, abrasion and thermal protection as well as flame resistance
  • 100% terry cotton lined for extra comfort
  • Ambidextrous pattern permits glove to be worn on either hand, extending wear and reducing costs
  • Extended open cuff allows for easy on/off and arm protection
  • Small size fits ladies well
  • Meets OSHA CFR 1910.269 standards
  • Protects against the intense heat of an electric arc complying with NFPA 70E standards

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought