Motion
9100-2000E-NV/4X

PIP PROTECTIVE IND.PROD.
9100-2000E-NV/4X

9100-2000E-NV/4X
Mi Item #15268546
MFR #9100-2000E-NV/4X
Price$95.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PIP PROTECTIVE IND.PROD.
9100-2000E-NV/4X

9100-2000E-NV/4X
Mi Item #15268546
MFR #9100-2000E-NV/4X

Mfr description
9100-2000E-NV/4X 9100-2000E-NV/4X-AR/FR
  • ARC Rating: ATPV 9 cal/cm2
  • 7 oz. FR cotton
  • 2 way front brass zipper on aramid tape
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.72/each

Specifications

Details

  • Additional Details
    Ideal for electrical, utilities, petrochemical, oil, gas, mining and welding.
  • Closure Type
    Zipper
  • Color
    Navy
  • Description
    AR/FR Dual Certified Economy Coverall with Zipper Closure - 9 Cal/cm2
  • Features
    ARC Rating: ATPV 9 cal/cm2
  • Garment Type
    Coveralls
  • Manufacturer Upc Number
    616314784903
  • Number Of Pockets
    6
  • Product Type
    Bib Overalls
  • UPC_NO
    616314784903
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)