Overview
Mfr description
9100-2000E-TN/5X 9100-2000E-TN/5X-AR/FR
- ARC Rating: ATPV 9 cal/cm2
- 7 oz. FR cotton
- 2 way front brass zipper on aramid tape
- Storm guard over front zipper
- 2 chest flap pockets, flap with snap closure
- Protective shirt collar; side elasticized waist
- 2 waist & 2 rear hip patch pockets
- Arm cuffs with two position snap closure
- All metal thermally protected from the skin
- Aramid high tenacity FR thread
- Bar-tacked at all stress points
- Action back for mobility
- Dual-certified to NFPA 70E (ASTM F1506) and NFPA 2112-2023 standards
Specifications
- Additional DetailsIdeal for electrical, utilities, petrochemical, oil, gas, mining and welding.
- DescriptionAR/FR Dual Certified Economy Coverall with Zipper Closure - 9 Cal/cm2
- ColorTan
- Garment TypeCoveralls
- Closure TypeZipper
- UPC_NO616314784422
- Number Of Pockets6
- FeaturesARC Rating: ATPV 9 cal/cm2
- Manufacturer Upc Number616314784422
- Product TypeBib Overalls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data