Specifications
Details
- Additional DetailsGet high level cut protection plus the easy on/off comfort of a full zip jacket with Kut Gard® ATA® Prevent Wear™ jackets from PIP®. Made from extremely strong, high performance fibers, the J100SP-3CM jacket delivers significant cut and abrasion resistance in high-risk zones. Vital arteries in the neck get ANSI A7 protection for high cut hazards from the 3" Comfort Collar. Across the abdomen, reinforced knit is rated ANSI A6. The forearms score ANSI A5, while the upper chest and back panel deliver ANSI A4 cut resistance. The high-vis yellow biceps, rated ANSI A8, raise worker awareness. And it's comfortable. The fabric stretches and breathes. The Comfort Collar has a cooling effect against the skin. Plus it's easy to wash in cold water; tumble dry in low heat. Made in the USA.
- Closure TypeZipper
- ColorDark Gray
- DescriptionATA® Blended Cut Resistant Jacket with Hi-Vis Sleeves and Thumb Loops
- Garment TypeJackets
- Manufacturer Upc Number616314743382
- UPC_NO616314743382
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)