Motion
18-SD385XL
18-SD385XL 18-SD385XL-DYNEEMA BLND SLABB
Mi Item #15268554
MFR #18-SD385XL
Price$714.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
18-SD385XL 18-SD385XL-DYNEEMA BLND SLABB
Mi Item #15268554
MFR #18-SD385XL

Mfr description
18-SD385XL 18-SD385XL-DYNEEMA BLND SLABB
  • Seamless construction offers increased comfort and breathability
  • Dyneema® & Steel shell provides exceptional dexterity and comfort along with superior washability
  • Double-sided PVC dots provide enhanced grip and extra cut and abrasion resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$714.57/each

Specifications

Dimensions

  • Glove Size
    XL

Details

  • Additional Details
    These gloves raise the standards for high performance gloves offering a dynamic increase in overall performance and value compared to traditional para-aramid gloves. Used for sheet metal fabrication, glass handling, canning, recycling, assembly, plastic molding, metal fabrication, pulp and paper processing and metal stamping.
  • Coating
    PVC
  • Coating Coverage
    Double-Sided
  • Color
    Gray
  • Cuff Type
    Knit Wrist
  • Description
    Dyneema® Blended Slabbers Glove with Extended Cuff and Double-Sided PVC Dot Grip
  • Features
    Seamless construction offers increased comfort and breathability
  • Grip Pattern
    Dot
  • Manufacturer Upc Number
    616314098734
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)