Motion
9100-2000E-TN/M
9100-2000E-TN/M
MI ITEM #15268559
MFR #9100-2000E-TN/M
List Price$95.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9100-2000E-TN/M
MI ITEM #15268559
MFR #9100-2000E-TN/M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$95.72/each for your price

Overview

Mfr description
9100-2000E-TN/M 9100-2000E-TN/M-AR/FR DU
  • ARC Rating: ATPV 9 cal/cm2
  • 7 oz. FR cotton
  • 2 way front brass zipper on aramid tape
  • Storm guard over front zipper
  • 2 chest flap pockets, flap with snap closure
  • Protective shirt collar; side elasticized waist
  • 2 waist & 2 rear hip patch pockets
  • Arm cuffs with two position snap closure
  • All metal thermally protected from the skin
  • Aramid high tenacity FR thread
  • Bar-tacked at all stress points
  • Action back for mobility
  • Dual-certified to NFPA 70E (ASTM F1506) and NFPA 2112-2023 standards

Specifications

  • Additional Details
    Ideal for electrical, utilities, petrochemical, oil, gas, mining and welding.
  • Description
    AR/FR Dual Certified Economy Coverall with Zipper Closure - 9 Cal/cm2
  • Color
    Tan
  • Garment Type
    Coveralls
  • Closure Type
    Zipper
  • UPC_NO
    616314784149
  • Number Of Pockets
    6
  • Features
    ARC Rating: ATPV 9 cal/cm2
  • Manufacturer Upc Number
    616314784149
  • Product Type
    Bib Overalls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought