Overview
Mfr description
J100SP-3CM-HVB-TL-M J100SP-3CM-HVB-TL-M-
- ATA® Technology blend provides excellent cut protection and outstanding wearer comfort
- ANSI Cut A8 (Biceps), ANSI Cut A6 (Abdomen), ANSI Cut A5 (Forearms) and ANSI Cut A4 (Chest and Back)
- Full-length zipper closure for easy on/off
- High-visibility yellow biceps raise worker awareness
- 3" comfort collar has cooling effect against the skin
- Thumb loops keep sleeves from riding up
- Antimicrobial treated yarn to help discourage bacterial growth
- Dark color hides dirt and soiling
- Made in the USA
- Machine wash in cold water, dry on low heat
Specifications
- Garment TypeJackets
- ColorDark Gray
- Manufacturer Upc Number616314743306
- DescriptionATA® Blended Cut Resistant Jacket with Hi-Vis Sleeves and Thumb Loops
- Additional DetailsGet high level cut protection plus the easy on/off comfort of a full zip jacket with Kut Gard® ATA® Prevent Wear™ jackets from PIP®. Made from extremely strong, high performance fibers, the J100SP-3CM jacket delivers significant cut and abrasion resistance in high-risk zones. Vital arteries in the neck get ANSI A7 protection for high cut hazards from the 3" Comfort Collar. Across the abdomen, reinforced knit is rated ANSI A6. The forearms score ANSI A5, while the upper chest and back panel deliver ANSI A4 cut resistance. The high-vis yellow biceps, rated ANSI A8, raise worker awareness. And it's comfortable. The fabric stretches and breathes. The Comfort Collar has a cooling effect against the skin. Plus it's easy to wash in cold water; tumble dry in low heat. Made in the USA.
- Closure TypeZipper
- UPC_NO616314743306
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data