Overview
Mfr description
100-323000/2XL 100-323000/2XL-SINGLE USE
- Exceed standards required for use in class 100 and other controlled environments
- Fully textured provides a good grip in wet or dry environments
- Ambidextrous for quick and easy donning
- Powder-Free for clean comfort and superior tactile sensitivity
- Beaded cuff adds additional strength to cuff edge for longer glove life and prevents liquid run-off
- 100% Silicone free
Specifications
- Glove Size2XL
- Coating CoveragePalm & Fingers
- Cuff TypeRolled
- ColorNatural
- Grip PatternTextured
- Powder FreeYes
- Manufacturer Upc Number616314774225
- DescriptionSingle Use Class 100 Cleanroom Latex Glove with Fully Textured Grip - 12"
- Additional DetailsSingle Use Class 100 Cleanroom Latex Glove with Fully Textured Grip - 12"
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data