Motion
9400-55505T
Hard Hat - Gray Color
MI ITEM #15268572
MFR #9400-55505T
Price$228.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hard Hat - Gray Color
MI ITEM #15268572
MFR #9400-55505T

Mfr description
9400-55505T 9400-55505T-PRM AF CTD ARC F
  • Toric shape for improved visibility, durability and protection
  • ArcVent™ system for enhanced ventilation
  • Attachment is a universal fit design that works with cap style hard hats only
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$228.56/each

Specifications

Details

  • Additional Details
    Used for dielectric head and face protection against the hazards of arc flash.
  • ANSI Rating
    ANSI Z87.1
  • Color
    Gray
  • Country of Origin
    United States
  • Manufacturer Upc Number
    616314961656
  • Standards Met
    ASTM F2178 | TAA
  • UPC_NO
    616314961656

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)