Specifications
Details
- Additional DetailsHere's non-stop cut protection from the waist to the knees, especially important when working with glass and sheet metal. Made up of an extra thick layer of high performance cut resistant knit, featuring ATA® fiber technology. As a result, it delivers significant ANSI level A6 resistance to cuts and slashes, yet it's surprisingly flexible and easy to move around in. Adjustable straps at the waist let the wearer customize the fit for maximum comfort. The dark color and easy machine washability helps this protective garment last for extended periods of use. And it's made in the USA.
- ColorDark Gray
- DescriptionATA® Blended Cut Resistant Half Apron with Adjustable Strap and Denim Pocket
- FeaturesATA® Technology blend provides excellent cut protection and outstanding wearer comfort
- Garment TypeAprons
- Manufacturer Upc Number616314801105
- UPC_NO616314801105