Overview
Mfr description
CHPIN2-65WH-XS APRON-1-22-ATA BLND CUT R
- C3 Fabric - 99% Polyester / 1% Carbon
- Pull over eyes only
- Built in tricot and mesh face mask
- Elastic back
- Three vertical and four horizontal snaps in back
- Split skirt
- Meets standards required for use in ISO 4 (Class 10) cleanrooms and other controlled environments
Specifications
- Garment TypeHoods
- ColorWhite
- ISO Grade4
- FeaturesC3 Fabric - 99% Polyester / 1% Carbon
- Manufacturer Upc Number616314582486
- UPC_NO616314582486
- DescriptionC3 ISO 4 (Class 10) Cleanroom Hood with Built-in Face Mask - Pull Over
- Additional DetailsIdeal for use in controlled environments, industrial manufacturing, electronics and aerospace, food packaging, cultivation, university labs and medical and dental facilities.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data