Motion
56-AG588/XXL
56-AG588/XXL
Mi Item #15268583
MFR #56-AG588/XXL
Price$217.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
56-AG588/XXL
Mi Item #15268583
MFR #56-AG588/XXL

Mfr description
56-AG588/XXL 56-AG588/XXL - NITRILE CTD
  • Features a revolutionary surface treatment that provides a superior grip in dry, wet and oily conditions
  • MicroFinish™ adjusts to different conditions by reacting like tiny suction cups
  • Seamless cotton liner for comfort and better fit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$217.56/each

Specifications

Dimensions

  • Glove Size
    XXL or Size 11

Details

  • Additional Details
    Ideal for general assembly of oily parts, metal handling, fishing and machine operation.
  • Application
    • Cleaning • Laboratory Analysis • Printing Industries • Agrochemicals • Assembly
  • Coating Material
    Nitrile
  • Color
    Grey
  • Cuff Type
    Safety
  • Description
    Nitrile Coated Glove with Cotton Liner and MicroFinish Grip - Safety Cuff
  • Grip Pattern
    MicroFinish
  • Lining Material
    Interlock Cotton
  • Manufacturer Upc Number
    616314690129
  • Material Type
    Knit Gloves - Coated
  • UPC_NO
    616314690129
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)