Overview
Mfr description
16-473/XS 16-473/XS - SMLSS KNIT POLYKOR
- Seamless construction offers increased comfort and breathability
- Premium PolyKor® blended shell is lightweight and provides excellent dexterity, tactile sensitivity, and cut resistance
- Silicone coated palm and fingers provide a secure grip in dry conditions, excellent dexterity and heat protection
- Silicone does not absorb liquids and can be wiped off to enhance the grip
- Knit Wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- ASTM F1060-08 Level 1 Contact heat, 3rd party tested
Specifications
- Glove SizeXS
- CoatingSilicone
- Coating CoveragePalm & Fingers
- ColorBlack
- Cuff TypeKnit Wrist
- DescriptionSeamless Knit PolyKor® Blended Glove with Silicone Coated Flat Grip on Palm & Fingers
- Manufacturer Upc Number616314777707
- Grip PatternSilicone
- FeaturesSeamless construction offers increased comfort and breathability
- Additional DetailsIdeal for use in glass manufacturing.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data