Motion
16-473/XL
16-473/XL 16-473/XL - SMLSS KNIT POLYKOR
Mi Item #15268587
MFR #16-473/XL
Price$291.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
16-473/XL 16-473/XL - SMLSS KNIT POLYKOR
Mi Item #15268587
MFR #16-473/XL

Mfr description
16-473/XL 16-473/XL - SMLSS KNIT POLYKOR
  • Seamless construction offers increased comfort and breathability
  • Premium PolyKor® blended shell is lightweight and provides excellent dexterity, tactile sensitivity, and cut resistance
  • Silicone coated palm and fingers provide a secure grip in dry conditions, excellent dexterity and heat protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$291.79/each

Specifications

Dimensions

  • Glove Size
    XL

Details

  • Additional Details
    Ideal for use in glass manufacturing.
  • Coating
    Silicone
  • Coating Coverage
    Palm & Fingers
  • Color
    Black
  • Cuff Type
    Knit Wrist
  • Description
    Seamless Knit PolyKor® Blended Glove with Silicone Coated Flat Grip on Palm & Fingers
  • Features
    Seamless construction offers increased comfort and breathability
  • Grip Pattern
    Silicone
  • Manufacturer Upc Number
    616314777868
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)