Overview
Mfr description
251-HP1491PFS 251-HP1491PFS - CLEAR POLY
- Face shield set that includes: quick connect clips, bracket and polycarbonate face shield
- Made with virgin resin, which leads to better uniformity of the viewing area
- Pivoting blades allow face shield to lift up when not in use
- Meets ANSI Z87.1+
Specifications
- ColorClear
- Manufacturer Upc Number616314724961
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data