Specifications
Details
- ANSI ClassR2
- ColorHi-Vis Yellow
- DescriptionANSI Type R Class 2 Three Pocket Mesh Vest with Black Bottom Front
- Garment TypeVests
- High VisibilityYes
- Manufacturer Upc Number616314914317
- Number Of Pockets3
- Product TypeHigh-Visibility Vests
- UPC_NO616314914317
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)