Overview
Mfr description
302-V173BLY-4X/5X 302-V173BLY-4X/5X - AN
- Breathable polyester mesh
- 2" silver reflective tape
- Zipper closure
- 2 Chest pockets
- Mic tab with reinforced stitching
- Black Bottom
Specifications
- Garment TypeVests
- ANSI ClassR2
- Number Of Pockets3
- High VisibilityYes
- DescriptionANSI Type R Class 2 Three Pocket Mesh Vest with Black Bottom Front
- Manufacturer Upc Number616314914393
- ColorHi-Vis Yellow
- UPC_NO616314914393
- Product TypeHigh-Visibility Vests
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data