Overview
Mfr description
385-FRRS-NV/3X 385-FRRS-NV/3X - AR/FR DU
- 6oz. Modacrylic/Cotton/Aramid blend
- Ripstop material provides added durability and tear resistance
- ARC Rating: ATPV 9 cal/cm2
- 2 chest pockets with buttoned flap closure and pencil slots
- Radial loops on both shoulders
- Bar-tacked at all stress points
- Aramid high-tenacity FR thread
- Melamine FR buttons, front closure, collar, cuffs and pockets
- Dual-certified to NFPA 70E (ASTM F1506) and NFPA 2112-2023 standards
Specifications
- ColorNavy
- Number Of Pockets2
- DescriptionAR/FR Dual Certified Ripstop Long Sleeve Workshirt - 9 cal/cm2
- Manufacturer Upc Number616314792328
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data