Motion
M530-PCX1-XXS
M530-PCX1-XXS M530-PCX1-XXS - SMLSS KNIT
Mi Item #15268605
MFR #M530-PCX1-XXS
Price$108.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M530-PCX1-XXS M530-PCX1-XXS - SMLSS KNIT
Mi Item #15268605
MFR #M530-PCX1-XXS

Mfr description
M530-PCX1-XXS M530-PCX1-XXS - SMLSS KNIT
  • ATA® Technology and Elastane blend provides excellent cut protection and outstanding wearer comfort
  • Seamless knit construction protects hands without sacrificing comfort or dexterity
  • Knit Wrist helps prevent dirt and debris from entering the glove
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$108.48/each

Specifications

Dimensions

  • Glove Size
    XXS

Details

  • Application
    • High Cut Protection and Performance• Automotive Applications• Machine Operations• Metal Fabrication• Plastic Molding
  • Coating Coverage
    One Side
  • Color
    Green
  • Cuff Type
    Knit Wrist
  • Description
    Seamless Knit ATA® / Elastane Blended Glove with PVC Patterned Grip on Palm
  • Grip Pattern
    Dot
  • Manufacturer Upc Number
    616314708442
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)