Specifications
Details
- Back MaterialLeather
- ColorGold
- Cuff TypeGauntlet
- DescriptionPremium Cow Grain MIG/Stick Welder's Glove with Light Cotton/Fleece Insulation
- Leather Material TypeTop Grain Cowhide
- LinedFleece
- Manufacturer Upc Number616314979699
- Split Or Grain LeatherGrain Leather
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)