Overview
Mfr description
1434-7 1434-7 - PRM COW GRAIN MIG/STICK
- Kontour form-fitting pattern provides unprecedented fit and dexterity
- Durable genuine cow grain leather palm with split leather back
- Leather wear-patch palm reinforcement for added durability
- Cotton sock-lined with fleece
- Internal padded palm for extra comfort
- Scalloped leather cuff provides additional forearm protection
Specifications
- Cuff TypeGauntlet
- Leather Material TypeTop Grain Cowhide
- ColorGold
- DescriptionPremium Cow Grain MIG/Stick Welder's Glove with Light Cotton/Fleece Insulation
- Split Or Grain LeatherGrain Leather
- Manufacturer Upc Number616314979736
- Back MaterialLeather
- LinedFleece
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data