Specifications
Details
- Additional DetailsProvides the minimum amount of high-visibility materials required to differentiate the wearer visually from non-complex work environments, in scenarios in which the struck-by hazards will not be approaching at roadway speeds, and therefore operative detection and identification distances.
- ANSI ClassO1
- ColorBlack
- DescriptionANSI Type O Class 1 Two-Tone Eleven Pocket Mesh Surveyors Vest
- Garment TypeVests
- High VisibilityYes
- Manufacturer Upc Number616314760587
- Number Of Pockets11
- Product TypeHigh-Visibility Vests
- UPC_NO616314760587
Overview
Mfr description
301-0500M-BK/XL 301-0500M-BK/XL - ANSI T
- Breathable polyester mesh
- 2" two-tone tape for optimum visibility
- Zipper closure
- Mic tabs with reinforced stitching
- Radio/cell pocket
- 1 chest pocket with 4 pen pockets on left chest
- 2 lower pockets