Motion
301-0500M-BL/XL
301-0500M-BL/XL
Mi Item #15268621
MFR #301-0500M-BL/XL
Price$17.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
301-0500M-BL/XL
Mi Item #15268621
MFR #301-0500M-BL/XL

Mfr description
301-0500M-BL/XL 301-0500M-BL/XL - ANSI T
  • Breathable polyester mesh
  • 2" two-tone tape for optimum visibility
  • Zipper closure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.30/each

Specifications

Details

  • Additional Details
    Provides the minimum amount of high-visibility materials required to differentiate the wearer visually from non-complex work environments, in scenarios in which the struck-by hazards will not be approaching at roadway speeds, and therefore operative detection and identification distances.
  • ANSI Class
    O1
  • Color
    Blue
  • Description
    ANSI Type O Class 1 Two-Tone Eleven Pocket Mesh Surveyors Vest
  • Garment Type
    Vests
  • High Visibility
    Yes
  • Manufacturer Upc Number
    616314760068
  • Number Of Pockets
    11
  • Product Type
    High-Visibility Vests
  • UPC_NO
    616314760068
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)