Overview
Mfr description
USM-1567-XXL USM-1567-XXL - STAINLESS ST
- All-metal gloves are often chosen for sanitation and food safety purposes; Steel is non-corrosive and will not harbor bacteria
- Quality features include 316L surgical grade stainless steel and 4-ring hook up throughout
- 100% all metal glove features self-adjusting coil springs at the wrist and at the end of the cuff for a secure, comfortable fit
- Fully enclosed in mesh, the coil spring closure won't pinch skin or pull arm hair, providing both comfort and durability
- 7.5" cuff extends protection up the forearm
- 21 CFR compliant; approved for direct food contact
- Ambidextrous; reversible to work on either left or right hand
- Appropriate for wet conditions; Easily cleaned and highly sanitary
Specifications
- Glove Size2XL
- ColorSilver
- DescriptionStainless Steel Mesh Glove with Coil Spring Closure - Forearm Length
- Manufacturer Upc Number616314844133
- FeaturesAll-metal gloves are often chosen for sanitation and food safety purposes, Steel is non-corrosive and will not harbor bacteria
- Additional DetailsOne of our advanced 100% all metal gloves, the USM-1567 features fully encased, self-adjusting coil springs at the wrist and at the end of the cuff for a secure, comfortable fit that won't pinch. Individually welded stainless steel rings support worker safety with the highest level of cut resistance available plus outstanding protection from stabs and punctures.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data