Motion
16-348/M
16-348/M 16-348/M - SMLSS KNIT POLYKOR B
Mi Item #15268638
MFR #16-348/M
Price$145.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
16-348/M 16-348/M - SMLSS KNIT POLYKOR B
Mi Item #15268638
MFR #16-348/M

Mfr description
16-348/M 16-348/M - SMLSS KNIT POLYKOR B
  • Made with a coreless fiber technology that is free of irritating fiberglass and steel while provide ultimate comfort and protection from cuts
  • Seamless construction offers increased comfort and breathability
  • PolyKor™ shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$145.17/each

Specifications

Dimensions

  • Glove Size
    M

Details

  • Additional Details
    Ultra-lightweight 18-gauge seamless knit gloves deliver outstanding dexterity and tactile sensitivity. Ideal for handling and assembly of small to medium parts and materials, metal fabrication, parts cleaning, mechanical equipment maintenance and repair, and medium to heavy fastening and anchoring.
  • Coating
    Nitrile
  • Coating Coverage
    Palm & Fingers
  • Color
    Salt & Pepper
  • Cuff Type
    Knit Wrist
  • Description
    Seamless Knit PolyKor® Blended Glove with Nitrile Coated Foam Grip on Palm & Fingers - Touchscreen Compatible
  • Features
    Seamless construction offers increased comfort and breathability
  • Grip Pattern
    Foam
  • Manufacturer Upc Number
    616314816390
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)