Motion
301-0500M-BL/S
301-0500M-BL/S
MI ITEM #15268643
MFR #301-0500M-BL/S
Price$17.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
301-0500M-BL/S
MI ITEM #15268643
MFR #301-0500M-BL/S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$17.30/each

Specifications

Details

  • Additional Details
    Provides the minimum amount of high-visibility materials required to differentiate the wearer visually from non-complex work environments, in scenarios in which the struck-by hazards will not be approaching at roadway speeds, and therefore operative detection and identification distances.
  • ANSI Class
    O1
  • Color
    Blue
  • Description
    ANSI Type O Class 1 Two-Tone Eleven Pocket Mesh Surveyors Vest
  • Garment Type
    Vests
  • High Visibility
    Yes
  • Manufacturer Upc Number
    616314759949
  • Number Of Pockets
    11
  • Product Type
    High-Visibility Vests
  • UPC_NO
    616314759949

Overview

Mfr description
301-0500M-BL/S 301-0500M-BL/S - ANSI TYP
  • Breathable polyester mesh
  • 2" two-tone tape for optimum visibility
  • Zipper closure
  • Mic tabs with reinforced stitching
  • Radio/cell pocket
  • 1 chest pocket with 4 pen pockets on left chest
  • 2 lower pockets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought