Motion
302-V173BLY-S/M
302-V173BLY-S/M
MI ITEM #15268648
MFR #302-V173BLY-S/M
Price$9.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
302-V173BLY-S/M
MI ITEM #15268648
MFR #302-V173BLY-S/M

Mfr description
302-V173BLY-S/M 302-V173BLY-S/M - ANSI T
  • Breathable polyester mesh
  • 2" silver reflective tape
  • Zipper closure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.60/each

Specifications

Details

  • ANSI Class
    R2
  • Color
    Hi-Vis Yellow
  • Description
    ANSI Type R Class 2 Three Pocket Mesh Vest with Black Bottom Front
  • Garment Type
    Vests
  • High Visibility
    Yes
  • Manufacturer Upc Number
    616314914157
  • Number Of Pockets
    3
  • Product Type
    High-Visibility Vests
  • UPC_NO
    616314914157

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)