Overview
Mfr description
FF-FIN-TT-PN-BK-S FF-FIN-TT-PN-BK-S - GR
- Form fitting
Specifications
- Glove SizeS or Size 7
- Material TypeGeneral Purpose Gloves
- Coating CoveragePalm & Fingers
- Cuff TypeKnit Wrist
- ColorBlack
- Grip PatternDot
- Coating MaterialPVC
- Manufacturer Upc Number616314954900
- DescriptionGripper Dot Fin Acrylic Fingerless Glove with Gripper Dot Palm
- Additional DetailsWorn by law enforcement, parcel delivery service workers, ship yards and transportation in cold weather environments.
- UPC_NO616314954900
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data