Overview
Mfr description
33-B125/XXS 33-B125/XXS - SMLSS KNIT NYL
- Seamless knit nylon shell offers increased comfort, finger dexterity and breathability
- Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
- Knit Wrist helps prevent dirt and debris from entering the glove
- Breathable back for comfort
- Pair packed for ease of distribution
- This style is also available tri-folded and shrink-wrapped for carefree dispensing through vending machines (33-B125V)
Specifications
- Glove SizeXXS or Size 5
- Material TypeKnit Gloves - Coated
- Coating CoveragePalm & Fingers
- Cuff TypeKnit Wrist
- Application• Thin Coating, Good Grip for High Dexterity Handling • Small Parts Handling • Maintenance and Repair Operations • Quality Control and Inspection
- ColorBlack
- Grip PatternFlat
- Coating MaterialPolyurethane
- Manufacturer Upc Number616314975202
- DescriptionSeamless Knit Nylon Blend Glove with Polyurethane Coated Flat Grip on Palm & Fingers
- Additional DetailsUsed in electronic and computer assembly, quality control, inspection and general assembly.
- UPC_NO616314975202
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data