Specifications
Dimensions
- Glove SizeXS
Details
- CoatingUncoated
- ColorGray
- Cuff TypeKnit Wrist
- DescriptionSeamless Knit ATA® Blended with Cotton Plating Glove - Heavy Weight
- FeaturesATA® Technology blend is exceptionally comfortable, offers twice the cut resistance compared with traditional Para-Aramid sleeves and is inherently flame resistant
- Manufacturer Upc Number616314630699
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)