Motion
USM-1167-XXS
USM-1167-XXS USM-1167-XXS - STAINLESS ST
Mi Item #15268659
MFR #USM-1167-XXS
Price$235.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USM-1167-XXS USM-1167-XXS - STAINLESS ST
Mi Item #15268659
MFR #USM-1167-XXS

Mfr description
USM-1167-XXS USM-1167-XXS - STAINLESS ST
  • All-metal gloves are often chosen for sanitation and food safety purposes; Steel is non-corrosive and will not harbor bacteria
  • 100% all metal glove features a fully enclosed, self-adjusting coil spring at the wrist for a secure, comfortable fit
  • Quality features include 316L surgical grade stainless steel and 4-ring hook up throughout
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$235.68/each

Specifications

Dimensions

  • Glove Size
    XXS
  • Women's Size
    XXS

Details

  • Additional Details
    One of our advanced 100% all metal gloves, the USM-1167 features a fully encased, self-adjusting coil spring at the wrist for a secure, comfortable fit that won't pinch. Individually welded stainless steel rings support worker safety with the highest level of cut resistance available plus outstanding protection from stabs and punctures.
  • Color
    Silver
  • Description
    Stainless Steel Mesh Glove with Coil Spring Closure - Wrist Length
  • Features
    All-metal gloves are often chosen for sanitation and food safety purposes, Steel is non-corrosive and will not harbor bacteria
  • Manufacturer Upc Number
    616314844003
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)