Motion
USM-1167-XXL
USM-1167-XXL USM-1167-XXL - STAINLESS ST
MI ITEM #15268660
MFR #USM-1167-XXL
List Price$235.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USM-1167-XXL USM-1167-XXL - STAINLESS ST
MI ITEM #15268660
MFR #USM-1167-XXL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$235.68/each for your price

Overview

Mfr description
USM-1167-XXL USM-1167-XXL - STAINLESS ST
  • All-metal gloves are often chosen for sanitation and food safety purposes; Steel is non-corrosive and will not harbor bacteria
  • 100% all metal glove features a fully enclosed, self-adjusting coil spring at the wrist for a secure, comfortable fit
  • Quality features include 316L surgical grade stainless steel and 4-ring hook up throughout
  • Appropriate for wet conditions; Easily cleaned and highly sanitary
  • 21 CFR compliant; approved for direct food contact
  • Fully enclosed in mesh, the coil spring closure won't pinch skin or pull arm hair provide added comfort and durability

Specifications

  • Glove Size
    2XL
  • Color
    Silver
  • Description
    Stainless Steel Mesh Glove with Coil Spring Closure - Wrist Length
  • Manufacturer Upc Number
    616314843990
  • Features
    All-metal gloves are often chosen for sanitation and food safety purposes, Steel is non-corrosive and will not harbor bacteria
  • Women's Size
    2XL
  • Additional Details
    One of our advanced 100% all metal gloves, the USM-1167 features a fully encased, self-adjusting coil spring at the wrist for a secure, comfortable fit that won't pinch. Individually welded stainless steel rings support worker safety with the highest level of cut resistance available plus outstanding protection from stabs and punctures.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought