Motion
USM-1567-S
USM-1567-S USM-1567-S - STAINLESS STEEL
MI ITEM #15268661
MFR #USM-1567-S
List Price$333.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USM-1567-S USM-1567-S - STAINLESS STEEL
MI ITEM #15268661
MFR #USM-1567-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$333.55/each for your price

Overview

Mfr description
USM-1567-S USM-1567-S - STAINLESS STEEL
  • All-metal gloves are often chosen for sanitation and food safety purposes; Steel is non-corrosive and will not harbor bacteria
  • Quality features include 316L surgical grade stainless steel and 4-ring hook up throughout
  • 100% all metal glove features self-adjusting coil springs at the wrist and at the end of the cuff for a secure, comfortable fit
  • Fully enclosed in mesh, the coil spring closure won't pinch skin or pull arm hair, providing both comfort and durability
  • 7.5" cuff extends protection up the forearm
  • 21 CFR compliant; approved for direct food contact
  • Ambidextrous; reversible to work on either left or right hand
  • Appropriate for wet conditions; Easily cleaned and highly sanitary

Specifications

  • Glove Size
    S
  • Color
    Silver
  • Description
    Stainless Steel Mesh Glove with Coil Spring Closure - Forearm Length
  • Manufacturer Upc Number
    616314844102
  • Features
    All-metal gloves are often chosen for sanitation and food safety purposes, Steel is non-corrosive and will not harbor bacteria
  • Additional Details
    One of our advanced 100% all metal gloves, the USM-1567 features fully encased, self-adjusting coil springs at the wrist and at the end of the cuff for a secure, comfortable fit that won't pinch. Individually welded stainless steel rings support worker safety with the highest level of cut resistance available plus outstanding protection from stabs and punctures.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought