Motion
35-C110
MI ITEM #15268664
MFR #35-C110
Price$8.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #15268664
MFR #35-C110

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8.79/each

Specifications

Dimensions

  • Glove Size
    M or Size 8

Details

  • Additional Details
    Used for warehousing, parts handling, assembly and food processing.
  • Application
    • Enhanced Grip • General Assembly • Food Processing • Warehousing and Package Handling • Parts Handling
  • Coating Material
    No Coating
  • Color
    Beige
  • Cuff Type
    Knit Wrist
  • Description
    Medium Weight Seamless Knit Cotton/Polyester Glove - 7 Gauge Natural
  • Lining Material
    Cotton, Polyester
  • Manufacturer Upc Number
    616314785948
  • Material Type
    Knit Gloves - Non Coating
  • UPC_NO
    616314785948

Overview

Mfr description
35-C110/M 35-C110/M - MEDIUM WEIGHT SMLS
  • Seamless cotton/polyester knit shell is comfortable and flexible
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Reversible design allows replacing one glove at a time, rather than pairs
  • Can be used as a glove liner
  • Small size fits ladies well
  • Complies with FDA food handling requirements 21 CFR, Part 177

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought