Overview
Mfr description
USM-1167-XL USM-1167-XL - STAINLESS STEE
- All-metal gloves are often chosen for sanitation and food safety purposes; Steel is non-corrosive and will not harbor bacteria
- 100% all metal glove features a fully enclosed, self-adjusting coil spring at the wrist for a secure, comfortable fit
- Quality features include 316L surgical grade stainless steel and 4-ring hook up throughout
- Appropriate for wet conditions; Easily cleaned and highly sanitary
- 21 CFR compliant; approved for direct food contact
- Fully enclosed in mesh, the coil spring closure won't pinch skin or pull arm hair provide added comfort and durability
Specifications
- Glove SizeXL
- ColorSilver
- DescriptionStainless Steel Mesh Glove with Coil Spring Closure - Wrist Length
- Manufacturer Upc Number616314843976
- FeaturesAll-metal gloves are often chosen for sanitation and food safety purposes, Steel is non-corrosive and will not harbor bacteria
- Women's SizeXL
- Additional DetailsOne of our advanced 100% all metal gloves, the USM-1167 features a fully encased, self-adjusting coil spring at the wrist for a secure, comfortable fit that won't pinch. Individually welded stainless steel rings support worker safety with the highest level of cut resistance available plus outstanding protection from stabs and punctures.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data