Overview
Mfr description
1507-6 1507-6 - PRM SPLIT COWHIDE MIG/ST
- Supple yet durable premium genuine leather
- Sock-lined with fleece for thermal protection
- Para-Aramid blend lining provides added cut and heat resistance
- Kontour™ form-fitting pattern provides unprecedented fit and dexterity
- Side seam placed on back away from high wear area
- Reinforced palm and thumb for added durability
- Natural thumb design for proper ergonomic fit
- Sewn with Kevlar® for maximum seam strength
- Gray split cowhide leather 4" extended cuff
Specifications
- Glove SizeXL
- Thumb TypeKeystone
- ColorBlue
- Cuff TypeGauntlet
- DescriptionPremium Split Cowhide MIG/Stick Welder's Glove with Para-Aramid Cut Lining
- Manufacturer Upc Number616314734946
- FeaturesSupple yet durable premium genuine leather
- Leather TypeSplit Cowhide
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data