Overview
Mfr description
FF-TT-PN-BK-XL FF-TT-PN-BK-XL - WPP-GLV,
- Black PVC Dots on Palm & Fingers
Specifications
- Glove SizeXL or Size 10
- Material TypeGeneral Purpose Gloves
- Coating CoveragePalm & Fingers
- Cuff TypeKnit Wrist
- ColorBlack
- Grip PatternDot
- Coating MaterialPVC
- Manufacturer Upc Number616314650390
- DescriptionWPP-GLOVE, BLACK ACRYLIC KNIT, BLACK 1-SIDE DOTS ON PALM & FINGERS
- UPC_NO616314650390
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data