Motion
USM-1367-XXL
USM-1367-XXL USM-1367-XXL - STAINLESS ST
Mi Item #15268682
MFR #USM-1367-XXL
Price$297.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USM-1367-XXL USM-1367-XXL - STAINLESS ST
Mi Item #15268682
MFR #USM-1367-XXL

Mfr description
USM-1367-XXL USM-1367-XXL - STAINLESS ST
  • All-metal gloves are often chosen for sanitation and food safety purposes; Steel is non-corrosive and will not harbor bacteria
  • 100% all metal glove features self-adjusting coil springs at the wrist and end of cuff for a secure, comfortable fit
  • Fully enclosed in mesh, the coil spring closure won't pinch skin or pull arm hair, providing both comfort and durability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$297.93/each

Specifications

Dimensions

  • Glove Size
    2XL

Details

  • Additional Details
    One of our advanced 100% all metal gloves, the USM-1367 features fully encased, self-adjusting coil springs at the wrist and at the end of the cuff for a secure, comfortable fit that won't pinch. Individually welded stainless steel rings support worker safety with the highest level of cut resistance available plus outstanding protection from stabs and punctures.
  • Color
    Silver
  • Description
    Stainless Steel Mesh Glove with Coil Spring Closure – Mid-Length
  • Features
    All-metal gloves are often chosen for sanitation and food safety purposes, Steel is non-corrosive and will not harbor bacteria
  • Manufacturer Upc Number
    616314844065
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)