Specifications
Dimensions
- Glove SizeS or Size 7
Details
- Coating CoveragePalm & Fingers
- Coating MaterialPVC
- ColorBlack
- Cuff TypeKnit Wrist
- DescriptionWPP-GLOVE, BLACK ACRYLIC KNIT, BLACK 1-SIDE DOTS ON PALM & FINGERS
- Grip PatternDot
- Manufacturer Upc Number616314650369
- Material TypeGeneral Purpose Gloves
- UPC_NO616314650369
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)