Motion
FF-TT-PN-BK-M
FF-TT-PN-BK-M
Mi Item #15268686
MFR #FF-TT-PN-BK-M
Price$7.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FF-TT-PN-BK-M
Mi Item #15268686
MFR #FF-TT-PN-BK-M

Mfr description
FF-TT-PN-BK-M FF-TT-PN-BK-M - WPP-GLV, B
  • Black PVC Dots on Palm & Fingers
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.85/each

Specifications

Dimensions

  • Glove Size
    M or Size 8

Details

  • Coating Coverage
    Palm & Fingers
  • Coating Material
    PVC
  • Color
    Black
  • Cuff Type
    Knit Wrist
  • Description
    WPP-GLOVE, BLACK ACRYLIC KNIT, BLACK 1-SIDE DOTS ON PALM & FINGERS
  • Grip Pattern
    Dot
  • Manufacturer Upc Number
    616314650338
  • Material Type
    General Purpose Gloves
  • UPC_NO
    616314650338
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)