Overview
Mfr description
315-1355FR/2XL 315-1355FR/2XL - ANSI TYP
- PPE 2
- ARC Rating: ATPV 10.6 cal/cm2
- 6.5 oz FR cotton
- 2-inch FR Reflective tape for superior visibility
- 1 chest pocket
- NFPA 70E and Meets ASTM F1506
- NFPA 2112-2023
Specifications
- ColorHi-Vis Yellow
- Number Of Pockets1
- DescriptionANSI Type R Class 3 AR / FR Crew Neck Long Sleeve T-Shirt
- ANSI ClassR3
- Manufacturer Upc Number616314881107
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data