Specifications
Dimensions
- Glove SizeL
Details
- ColorYellow
- Cuff TypeKnit Wrist
- DescriptionATA ARAMID/COT PL MED-WEIGHT, 7G, 2-SIDED BLACK DOTS, LIBERTY TAG
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)