Overview
Mfr description
FL-FIN-XL FL-FIN-XL - GRIPPER DOT FIN FL
- Form fitting
Specifications
- Glove SizeXL or Size 10
- Material TypeKnit Gloves - Non Coating
- Cuff TypeKnit Wrist
- ColorBlack
- Coating MaterialNo Coating
- Manufacturer Upc Number616314659157
- DescriptionGripper Dot Fin Fleece Fingerless Glove with Gripper Dotted Palm
- Additional DetailsWorn by law enforcement, parcel delivery service workers, ship yards and transportation in cold weather environments.
- UPC_NO616314659157
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data