Specifications
Dimensions
- Glove SizeS or Size 7
Details
- Additional DetailsWorn by law enforcement, parcel delivery service workers, ship yards and transportation in cold weather environments.
- Coating MaterialNo Coating
- ColorBlack
- Cuff TypeKnit Wrist
- DescriptionGripper Dot Fin Fleece Fingerless Glove with Gripper Dotted Palm
- Manufacturer Upc Number616314659140
- Material TypeKnit Gloves - Non Coating
- UPC_NO616314659140
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)