Overview
Mfr description
MATA110HA-OERTC2-XL MATA110HA-OERTC2-XL
- ATA® HideAway™ blend of cut resistant fibers offers good cut and abrasion resistance for durability in heavy duty jobs
- HideAway™ fibers hide dirt and grime allowing longer time between laundering to help increase glove life
- Reinforced thumb crotch for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area
- Seamless knit construction protects hands without sacrificing comfort or dexterity
- Made in the USA
Specifications
- Glove SizeXL
- CoatingUncoated
- ColorGreen
- Cuff TypeKnit Wrist
- DescriptionSeamless Knit ATA® Hide-Away™ Blended Glove - Heavy Weight
- Manufacturer Upc Number616314630071
- FeaturesATA® HideAway™ blend of cut resistant fibers offers good cut and abrasion resistance for durability in heavy duty jobs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data