Specifications
Dimensions
- Glove SizeXL
Details
- Additional Details4 Mil Violet Blue Nitrile Fish Scale Pattern disposable
- BrandingPIP
- ColorBlue
- Description4 Mil Violet Blue Nitrile Fish Scale Pattern disposable
- GradeIndustrial
- Grip PatternFish Scale
- Manufacturer Upc Number848309009054
- Powder StylePowder Free
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)