Motion
13-2211
13-2211 13-2211 - SMLSS KNIT HPPE / STAI
MI ITEM #15268727
MFR #13-2211
Price$16.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
13-2211 13-2211 - SMLSS KNIT HPPE / STAI
MI ITEM #15268727
MFR #13-2211

Mfr description
13-2211 13-2211 - SMLSS KNIT HPPE / STAI
  • A blend of ultra high performance fibers and steel to help protect against the cuts and lacerations common in food processing
  • Antimicrobial fibers are food safe and helps to prevent odors and bacterial growth for longer wear between laundering
  • Compliant with FDA 21 CFR 177.2800 and approved for direct food contact
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.34/each

Specifications

Dimensions

  • Glove Size
    XS

Details

  • Coating
    Uncoated
  • Color
    White
  • Cuff Type
    Knit Wrist
  • Description
    Seamless Knit HPPE / Stainless Steel Blended Glove - Light Weight
  • Features
    A blend of ultra high performance fibers and steel to help protect against the cuts and lacerations common in food processing
  • Manufacturer Upc Number
    616314635663

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)