Motion
13-2212
13-2212 13-2212 - SMLSS KNIT HPPE / STAI
MI ITEM #15268728
MFR #13-2212
Price$16.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
13-2212 13-2212 - SMLSS KNIT HPPE / STAI
MI ITEM #15268728
MFR #13-2212

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$16.34/each

Specifications

Dimensions

  • Glove Size
    S

Details

  • Coating
    Uncoated
  • Color
    White
  • Cuff Type
    Knit Wrist
  • Description
    Seamless Knit HPPE / Stainless Steel Blended Glove - Light Weight
  • Features
    A blend of ultra high performance fibers and steel to help protect against the cuts and lacerations common in food processing
  • Manufacturer Upc Number
    616314635687

Overview

Mfr description
13-2212 13-2212 - SMLSS KNIT HPPE / STAI
  • A blend of ultra high performance fibers and steel to help protect against the cuts and lacerations common in food processing
  • Antimicrobial fibers are food safe and helps to prevent odors and bacterial growth for longer wear between laundering
  • Compliant with FDA 21 CFR 177.2800 and approved for direct food contact
  • Claw Cover gloves stand up to multiple wear cycles with proper laundering, using moderate temperatures (up to 160o F) in washing and drying
  • Made in the USA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought